£16.49
Ex VAT
£19.79
Inc VAT
6 Variations Available
Product Details
Product Specification
These MB-07T CoroCut® MB grooving inserts are part of the high precision system for grooving, face grooving, profiling and pre-parting. The edge line of the cutting edge is sharp with a thin-layered coating, which in combination with the stability of the tools makes it ideal for internal machining.
Features and Benefits
• Grade 1025 for resilience
• Available in an array of specifications to suit your needs
• Thin PVD TiAlN and TiN coating ensures durability
• Carbide construction for bolstered strength
Typical Applications
• Turning and Profiling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.2mm |
Cutting Application | Turning |
Cutting Direction | Right Hand |
Depth of Cut | 1.5mm |
ECLASS Code | 21010901 |
ISO Designation | MB-07T045-02-10R |
Manufacturer Grade | 1025 |
Material | Carbide |
Series | CoroCut |
UNSPSC Code | 23242105 |