£21.49
Ex VAT
£25.79
Inc VAT
36 Variations Available
Product Details
Product Specification
MB-07TH CoroCutⓇ MB Solid Carbide Head For Thread Turning
Insert Grade 1025
CoroCut® MB is a high precision system for grooving, face grooving, profiling and pre-parting. The edge line of the cutting edge is sharp with a thin-layered coating, which in combination with the stability of the tools makes it ideal for internal machining.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Threading Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
ISO Designation | MB-07TH100MM-10R |
Manufacturer Grade | 1025 |
Material | Carbide |
Series | CoroCut |
UNSPSC Code | 23242105 |