£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
N123E2 CoroCutⓇ 1-2 Grooving Inserts Grade 1005
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N123E2-0200-0004-GF |
Manufacturer Grade | 1005 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |