£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
N123F2 CoroCutⓇ 1-2 Grooving Inserts Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N123F2-0246-0003-GF |
Manufacturer Grade | 1105 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |