£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
N123F2 CoroCutⓇ 1-2 Profiling Inserts Grade 3115
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 1.5mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 1.3mm |
EAN | 0000011107040 |
ECLASS Code | 21010901 |
ISO Designation | N123F2-0300-RM |
Manufacturer Grade | 3115 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |