£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
N123G2 CoroCutⓇ 1-2 Grooving Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N123G2-0300-0003-GM |
Manufacturer Grade | 4325 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |