£75.99
Ex VAT
£91.19
Inc VAT
2 Variations Available
Product Details
Product Specification
N123H1 CoroCutⓇ 1-2 Profiling Inserts
Insert Grade 7015
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 2.00mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 3.4mm |
ECLASS Code | 21010901 |
ISO Designation | N123H1-0400S01025 |
Manufacturer Grade | 7015 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |