£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
N123H1 CoroCutⓇ 1-2 Profiling Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 2.5mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.3mm |
ECLASS Code | 21010901 |
ISO Designation | N123H1-0500-RO |
Manufacturer Grade | 1125 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |