£30.99
Ex VAT
£37.19
Inc VAT
9 Variations Available
Product Details
Product Specification
N123H2 CoroCutⓇ 1-2 Grooving Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N123H2-0396-0008-GF |
Manufacturer Grade | 1125 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |