£34.49
Ex VAT
£41.39
Inc VAT
2 Variations Available
Product Details
Product Specification
N123J2 CoroCutⓇ 1-2 Profiling Inserts Grade S05F
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 3.00mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.8mm |
ECLASS Code | 21010901 |
ISO Designation | N123J2-0600-R0 INSERTGRADE |
Manufacturer Grade | S05F |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |