£27.49
Ex VAT
£32.99
Inc VAT
3 Variations Available
Product Details
Product Specification
N123J2 CoroCutⓇ 1-2 Profiling Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 3.175mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 3mm |
EAN | 0000012291823 |
ECLASS Code | 21010901 |
ISO Designation | N123J2-0635-RM |
Manufacturer Grade | 1125 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |