£33.49
Ex VAT
£40.19
Inc VAT
13 Variations Available
Product Details
Product Specification
N123U3 CoroCutⓇ 3 Grooving Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
EAN | 0000012358861 |
ECLASS Code | 21010901 |
ISO Designation | N123U3-0050-0000-GS |
Manufacturer Grade | 1125 |
Material | Carbide |
Series | CoroCut 3 |
UNSPSC Code | 23242105 |