£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Grooving Inserts Grade 525
Internal grooving and small diameter face grooving
T-Max Q-cut® is a universal single edge system for parting off, grooving and internal face grooving, suitable for parting off large components and deep grooving applications.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N151.2-300-25-4G |
Manufacturer Grade | 525 |
Material | Carbide |
Series | Q-cut |
UNSPSC Code | 23242105 |