£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
N151 T-MaxⓇ Q-Cut Grooving Insert
Insert Grade 3020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Designation | N151.3-300-25-7G |
Manufacturer Grade | 3020 |
Material | Carbide |
Series | Q-cut |
UNSPSC Code | 23242105 |