£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
N151 T-MaxⓇ Q-Cut Grooving Insert
Insert Grade 3020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.4mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Category Grade | K M N P S |
ISO Designation | N151.3-400-30-7G |
Manufacturer Grade | GC3020 |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |