£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
N151 T-MaxⓇ Q-Cut Profiling Insert
Insert Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
ISO Category Grade | M P S |
ISO Designation | N151.3-400-30-7P |
Manufacturer Grade | GC2135 |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |