Iscar

PENTA 17ER00-07K0RS Back Turning Insert Grade IC1008

SKU:

ISC1146515E

MPN:

3345800

£29.79

Ex VAT

£35.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PENTA 17-ER/EL PENTACUT Groove-Turn & Parting Inserts


    Back turning pentagonal inserts with a flat top rake for short chipping materials, used on Swiss type automatics and small CNC lathes.


    • For the miniature parts industry
    • Precision insert featuring high indexing repeatability precision for 5 cutting edges
    • Edge indexing enabled from both tool sides
    • Short head design - most suitable for small machine tools
    • Very rigid and accurate clamping


    Insert Grade IC1008
    (P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
    PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.00mm

    Cutting Application

    Back Turning

    Cutting Width

    0.70

    Depth of Cut

    Max 2.50 Min 0.05mm

    ECLASS Code

    21010901

    ISO Category Grade

    H K M N P S

    Manufacturer Grade

    IC1008

    Material

    Carbide

    Series

    PENTACUT

    UNSPSC Code

    23242105