Iscar

PENTA 17N025P000RS INSERT GRADE IC1008

SKU:

ISC1146517B

MPN:

3341544

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PENTA 17-P-RS/LS PENTACUT Groove-Turn & Parting Inserts


    Precision grooving and parting pentagonal inserts with a positive rake inclination and sharp cutting edge. Low cutting forces, reduced built-up edge. Used on soft materials, thin parts and general parting at low feed.


    Insert Grade IC1008
    (P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
    PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.00mm

    Cutting Application

    Parting Precision Grooving

    Cutting Width

    0.25

    Depth of Cut

    Max 0.60mm

    ECLASS Code

    21010901

    ISO Category Grade

    H K M N P S

    Manufacturer Grade

    IC1008

    Material

    Carbide

    Series

    PENTACUT

    UNSPSC Code

    23242105