£27.49
Ex VAT
£32.99
Inc VAT
48 Variations Available
Product Details
Product Specification
PENTA 17-P-RS/LS PENTACUT Groove-Turn & Parting Inserts
Precision grooving and parting pentagonal inserts with a positive rake inclination and sharp cutting edge. Low cutting forces, reduced built-up edge. Used on soft materials, thin parts and general parting at low feed.
Insert Grade IC1008
(P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.00mm |
Cutting Application | Parting Precision Grooving |
Cutting Width | 0.30 |
Depth of Cut | Max 0.60mm |
ECLASS Code | 21010901 |
ISO Category Grade | H K M N P S |
Manufacturer Grade | IC1008 |
Material | Carbide |
Series | PENTACUT |
UNSPSC Code | 23242105 |