noscriptIscar PENTA 17N157P079RS INSERT GRADE IC1008 3341553 | Cromwell Tools

Iscar

PENTA 17N157P079RS INSERT GRADE IC1008

SKU:

ISC1146518E

MPN:

3341553

£29.49

Ex VAT

£35.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PENTA 17-P-RS/LS Precision Grooving Pentagonal Full Radius Inserts for Soft Materials


    Precision grooving and parting pentagonal inserts with a positive rake inclination and sharp cutting edge. Low cutting forces, reduced built-up edge. Used on soft materials, thin parts and general parting at low feed.


    Insert Grade IC1008
    (P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
    PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.79mm

    Cutting Application

    Precision Grooving

    Cutting Width

    1.57

    Depth of Cut

    Max 4.00mm

    ECLASS Code

    21010901

    ISO Category Grade

    H K M N P S

    Manufacturer Grade

    IC1008

    Material

    Carbide

    Series

    PENTACUT

    UNSPSC Code

    23242105