noscriptIscar PENTA 17N200P100RS INSERT GRADE IC1008 3341554 | Cromwell Tools

Iscar

PENTA 17N200P100RS INSERT GRADE IC1008

SKU:

ISC1146518P

MPN:

3341554

£32.29

Ex VAT

£38.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PENTA 17-P-RS/LS Precision Grooving Pentagonal Full Radius Inserts for Soft Materials


    Precision grooving and parting pentagonal inserts with a positive rake inclination and sharp cutting edge. Low cutting forces, reduced built-up edge. Used on soft materials, thin parts and general parting at low feed.


    Insert Grade IC1008
    (P20-P50)(M20-M40)(K15-K40)(H20-H30)(S15-S25)(N05-N25)
    PVD TiAlN+TiN Coated insert for use on High temperature alloys,Stainless steel and Hardened steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    1.0mm

    Cutting Application

    Precision Grooving

    Cutting Width

    2

    Depth of Cut

    Max 4.00mm

    ECLASS Code

    21010901

    ISO Category Grade

    H K M N P S

    Manufacturer Grade

    IC1008

    Material

    Carbide

    Series

    PENTACUT

    UNSPSC Code

    23242105