£41.39
Ex VAT
£49.67
Inc VAT
Product Details
Product Specification
PENTA 24N-J: Parting and precision grooving insert on soft parts, minimizes burr size. Most economical system with 5 cutting edges.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40).
ISO Range - H/S/N: (H10-H20)(S10-S25).
Grade or Coating Type: PVD.
Coating Layers: TiAlN.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
UNSPSC Code | 23242105 |