£36.39
Ex VAT
£43.67
Inc VAT
9 Variations Available
Product Details
Product Specification
ISCAR has developed a new insert designated PENTACUT, with 5 cutting edges, for multifunction applications including grooving, parting, recessing and chamfering. This cost effective insert is designed to perform shallow grooving operations and parting of small solid bars up to 12.5 mm in diameter. Each cutting edge on the pentagonal shaped insert is equipped with a unique J-type positive chipformer that provides excellent chip control in grooving, parting and recessing (light side turning) applications.
For all dimensional and technical specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.06mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
ISO Category Grade | K M P |
ISO Designation | PENTA 24R100J15D |
Manufacturer Grade | IC1008 |
Material | Carbide |
Series | Pentacut |
UNSPSC Code | 23242105 |