£57.39
Ex VAT
£68.87
Inc VAT
Product Details
Product Specification
PENTA 34F-R/L Pentagonal inserts for face grooving and recessing up to 5 mm depth of cut at a minimum 22 mm diameter.
Designation: PENTA 34F247-0.20-22R.
Grade: IC908.
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40).
ISO Range - H/S/N: (H10-H20)(S10-S25).
Grade or Coating Type: PVD.
Coating Layers: TiAlN.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | PENTA 34F247-0.20-22R |
Manufacturer Grade | IC908 |
Material | Carbide |
Series | Pentacut |
UNSPSC Code | 23242105 |