£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Part of the PENTACUT™ parting and grooving line from Iscar®, the 34N insert is ideal for use on a range of hard materials. With 5 cutting edges this insert delivers excellent results on tougher projects, which include grooving, parting, recessing, and chamfering.
Each cutting edge is equipped with a single cavity with a negative land and shoulders to give excellent chip control in all applications.
Features and Benefits
• Strong and durable to ensure lasting performance
• Adaptable to both medium and high feeds
• Industrial strength for use on harder materials
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.3mm |
Cutting Application | Grooving Parting |
Cutting Width | 4.0 |
Depth of Cut | 10mm |
ECLASS Code | 21010901 |
ISO Category Grade | K M P |
ISO Designation | PENTA 34N400C030 |
Manufacturer Grade | IC908 |
Material | Carbide |
Series | Pentacut |
UNSPSC Code | 23242105 |