£34.49
Ex VAT
£41.39
Inc VAT
5 Variations Available
Product Details
Product Specification
RG123H1 CoroCutⓇ 1-2 Profiling Inserts Grade 1115
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 1.5mm |
Cutting Direction | Right Hand |
Depth of Cut | 1.3mm |
ECLASS Code | 21010901 |
ISO Designation | RG123H1-0300-RO |
Manufacturer Grade | 1115 |
Material | Carbide |
Series | CoroCut 1-2 |
UNSPSC Code | 23242105 |