£18.09
Ex VAT
£21.71
Inc VAT
42 Variations Available
Product Details
Product Specification
These MB-07G CoroCutⓇ MB Solid Carbide Heads For Grooving are Grade 1025 and part of a high precision system for grooving, face grooving, profiling and pre-parting. The edge line of the cutting edge is sharp with a thin-layered coating, which in combination with the stability of the tools makes it ideal for internal machining. Available in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Manufactured from carbide for durability
• Insert grade 1025 making for a robust product
• Available in a range of sizes and specifications
• PVD TiAlN+TiN coating for added protection and product longevity
Typical Applications
• Suited for grooving applications
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Application | Grooving |
Cutting Direction | Right Hand |
Cutting Width | 0.73mm |
ECLASS Code | 21010901 |
ISO Category Grade | M N P S |
ISO Designation | MB-07G070-00-10R |
Manufacturer Grade | 1025 |
Material | Carbide |
Series | CoroCut |
UNSPSC Code | 23242105 |