£13.39
Ex VAT
£16.07
Inc VAT
2 Variations Available
Product Details
Product Specification
TGMF Double Ended Grooving Inserts ideal for parting and grooving applications, are manufactured from a hard submicron substrate which features excellent chipping resistance and a durable "SUMO TEC" TiAlN PVD coating for increased wear resistance and a longer tool lifespan.
Features and Benefits
• Hard submicron substrate for increased strength and rigidy
• "SUMO TEC" TiAlN PVD coating for increased wear resistance
• Ideal for use on a wide range of materials
Specifications
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO Range - N/S/H: (H20-H30)(S10-S25)
• Coating type: PVD
• Coating layers: TiAlN/AlTiN+TiN
Typical Applications
• Steel
• Steel alloy
• Cast iron
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Manufacturer Grade | IC908 |
Material | Carbide |
UNSPSC Code | 23242105 |