Iscar

TGMF Double Ended Grooving Inserts

2 Variations

TGMF Double Ended Grooving Inserts ideal for parting and grooving applications, are manufactured from a hard submicron substrate which features excellent chipping resistance and a durable "SUMO TEC" TiAlN PVD coating for increased wear resistance and a longer tool lifespan.

Features and Benefits
• Hard submicron substrate for increased strength and rigidy
• "SUMO TEC" TiAlN PVD coating for increased wear resistance
• Ideal for use on a wide range of materials

Specifications
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO Range - N/S/H: (H20-H30)(S10-S25)
• Coating type: PVD
• Coating layers: TiAlN/AlTiN+TiN

Typical Applications
• Steel
• Steel alloy
• Cast iron

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1