£25.89
Ex VAT
£31.07
Inc VAT
Product Details
Product Specification
This Grip 6008Y turning insert from Iscar® is ideal for use on both external and face applications. Shaped like a traditional dog-bone insert, this double-ended design has a twisted geometry feature, allowing for clearance on either side to avoid tool wear and offer professional results.
Features and Benefits
• High-quality carbide material offers strength and durability
• Angled cutting edges to avoid back cutting and tool damage
• Twisted geometry design means no depth penetration limit
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010901 |
ISO Category Grade | M P S |
ISO Designation | GRIP 6008Y |
Manufacturer Grade | IC808 |
Material | Carbide |
MFR Part No. | 6200331 |
UNSPSC Code | 23242105 |