SKU:
DOR0253402G
MPN:
5969738
£165.59
Ex VAT
£198.71
Inc VAT
Product Details
Product Specification
This 25 piece set of steam tempered, precision engineered drills have each size embossed for easy identification. They are supplied in an ABS plastic case for good portability.
Features and Benefits
• 25 Pieces
• 118° Point Angle
• Manufactured to DIN 338
• Set includes series A100 drills in sizes 1.0 mm - 13.0 mm x 0.5 mm increments
Typical Applications
• For general machining applications
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.204 |
Drill Size Included | 1mm to 13mm x 0.5 mm |
EAN | 7320760030578 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A190204 |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Point Angle | 118° |
Series | A190 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |