SKU:
ITD0254312N
MPN:
CL7024038410
£29.99
Ex VAT
£52.99
| Save 43.40%
£35.99
Inc VAT
Product Details
Product Specification
High speed steel ground flute jobber drills are manufactured to BS328: Part 1: 1986,
DIN338N & ANSI B94-11M. Helix angle: normal. Tolerance of diameter: h8.
Tolerance of shank: f11.
Contents: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm
Attribute | Value |
---|---|
Brand | Cleveland |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1 10 10.5 11 11.5 12 12.5 13 1.5 2 2.5 3 3.5 4 4.5 5 5.5 6 6.5 7 7.5 8 8.5 9 9.5mm |
Drill Size Included | 1mm to 13mm x 0.5mm |
EAN | 4250982913096 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | CL7024038410 |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Size Increment | 0.5mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |