£98.49
Ex VAT
£118.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Series B100 HSS Spiral Flute Hand Reamers - Inch
HSS Spiral Flute Straight Shank with Square Hand Reamer for opening out and finishing existing holes to H7 tolerance in most ferrous and non-ferrous materials.
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | H7 |
EAN | 7320760179949 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 107mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B1007/8 |
Number of Flutes | 8 |
Overall Length | 215mm |
Reamer Type | Fixed |
Series | B100 |
Shank Type | Straight |
Standards Met | DIN 206 |
UNSPSC Code | 23241611 |