£31.69
Ex VAT
£38.03
Inc VAT
45 Variations Available
Product Details
Product Specification
Product Documents
Series B100 HSS Spiral Flute Hand Reamers - Metric
HSS Straight Shank Hand Reamer (B100). For opening out and finishing existing holes to H7 tolerance in most ferrous and non-ferrous materials.
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760048511 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 66mm |
Flute Type | B |
Material | High Speed Steel |
MFR Part No. | B10010.0 |
Number of Flutes | 6 |
Overall Length | 133mm |
Reamer Diameter | 10mm |
Reamer Type | Fixed |
Series | B100 |
Shank Type | Straight |
Standards Met | DIN 206 |
UNSPSC Code | 23241611 |