£47.89
Ex VAT
£57.47
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This large range of hand taper pin reamers are made from high speed steel and feature a right hand spiral flute type. The reamers are steam tempered for a smooth finish.
Features and Benefits
• High speed steel manufactured
• Right hand spiral flute type
• Create exact, smooth diameters
Typical Applications
• Smooth existing holes to an exact diameter
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
EAN | 7320760182291 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 32mm |
Flute Type | Right Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B3013/32 |
Number of Flutes | 4 |
Overall Length | 57mm |
Series | B301 |
Shank Type | Taper Pin |
Standards Met | BS 328 |
UNSPSC Code | 23241611 |