£59.99
Ex VAT
£71.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Diameter Range Min | 1.4mm |
EAN | 7320760182499 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 37mm |
Flute Type | Straight |
Material | High Speed Steel |
MFR Part No. | B9031.5 |
Number of Flutes | 4 |
Overall Length | 57mm |
Reamer Diameter | 1.5mm |
Series | B903 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |