£197.00
Ex VAT
£236.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Diameter Range Min | 13.86mm |
EAN | 7320760182604 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 210mm |
Flute Type | Straight |
Material | High Speed Steel |
MFR Part No. | B90314.0 |
Number of Flutes | 8 |
Overall Length | 255mm |
Reamer Diameter | 14mm |
Series | B903 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |