£319.00
Ex VAT
£382.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Diameter Range Min | 19.8mm |
EAN | 7320760182628 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 250mm |
Flute Type | Straight |
Material | High Speed Steel |
MFR Part No. | B90320.0 |
Number of Flutes | 8 |
Overall Length | 310mm |
Reamer Diameter | 20mm |
Series | B903 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |