£43.99
Ex VAT
£52.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Diameter Range Min | 4.9mm |
EAN | 7320760182543 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 73mm |
Flute Type | Straight |
Material | High Speed Steel |
MFR Part No. | B9035.0 |
Number of Flutes | 4 |
Overall Length | 100mm |
Reamer Diameter | 5mm |
Series | B903 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |