£257.00
Ex VAT
£308.40
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 19.8mm |
EAN | 7320760053812 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 250mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B95220.0 |
Number of Flutes | 8 |
Overall Length | 310mm |
Reamer Diameter | 20mm |
Series | B952 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |