£38.29
Ex VAT
£45.95
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 3.4mm |
EAN | 7320760140949 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 63mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B9523.5 |
Number of Flutes | 5 |
Overall Length | 87mm |
Reamer Diameter | 3.5mm |
Series | B952 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |