£451.69
Ex VAT
£542.03
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 29.7mm |
EAN | 7320760141021 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 320mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B95230.0 |
Number of Flutes | 10 |
Overall Length | 400mm |
Reamer Diameter | 30mm |
Series | B952 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |