£809.19
Ex VAT
£971.03
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 39.7mm |
EAN | 7320760141038 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 340mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
MFR Part No. | B95240.0 |
Number of Flutes | 12 |
Overall Length | 430mm |
Reamer Diameter | 40mm |
Series | B952 |
Shank Type | Straight |
Standards Met | DIN 9 |
UNSPSC Code | 23241611 |