£58.29
Ex VAT
£69.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series B953 HSS-E Taper Pin Quick Spiral Reamer
Metric - Conucal Pin - Left hand helix 45°
Tang to DIN 1809
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 6.4mm |
EAN | 7320760141076 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 119mm |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B9536.5 |
Number of Flutes | 3 |
Overall Length | 188mm |
Reamer Diameter | 6mm |
Series | B953 |
Shank Type | Straight |
Standards Met | DIN 2179 |
UNSPSC Code | 23241611 |