Dormer

B954 14.00mm HSS-E TAPER PIN QUICK SPIRAL REAMER M/T DIN 2180

SKU:

DOR0657520G

MPN:

5986697

£164.00

Ex VAT

£196.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series B954 HSS-E Taper Shank, Taper Pin Quick Spiral Reamer
    Metric - Conical Pin - Left hand Helix 45°


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutting Direction

    Right Hand

    Diameter Range Min

    13.86mm

    EAN

    7320760054000

    ECLASS Code

    21010400

    Finish/Coating

    Bright

    Flute Length

    194mm

    Flute Type

    Left Hand Spiral

    Material

    Cobalt High Speed Steel

    MFR Part No.

    B95414.0

    Number of Flutes

    3

    Overall Length

    295mm

    Reamer Diameter

    14mm

    Series

    B954

    Shank Type

    Taper

    Standards Met

    DIN 2180

    UNSPSC Code

    23241611