£110.49
Ex VAT
£132.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series B954 HSS-E Taper Shank, Taper Pin Quick Spiral Reamer
Metric - Conical Pin - Left hand Helix 45°
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Range Min | 7.9mm |
EAN | 7320760054079 |
ECLASS Code | 21010400 |
Finish/Coating | Bright |
Flute Length | 145mm |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B9548.0 |
Number of Flutes | 3 |
Overall Length | 227mm |
Reamer Diameter | 8mm |
Series | B954 |
Shank Type | Taper |
Standards Met | DIN 2180 |
UNSPSC Code | 23241611 |