£2.99
Ex VAT
£3.59
Inc VAT
16 Variations Available
Product Details
Product Specification
These IRWIN® Blue Groove Flat Bits boast a patented groove point and cutting edge, that is specifically designed to cut and not scrape the timber. They are 4 times faster than standard flat bits, whilst the parabolic scoop optimises control and removal of wood chips. Finished with an improved relief angle from 12° to 17°, each flat bit is 152mm in length and 10% larger in diameter for added durability.
Features and Benefits
• Durable design for product longevity
• Four times quicker than standard flat bits
• Parabolic scoop improves and hastens the removal of wood chips and material
• Available in a range of sizes to suit your specific needs
• Increased relief angle from 12° to 17°
• Patented groove point and cutting edge for superior performance
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Irwin |
Diameter | 8mm |
EAN | 0024721013828 |
Item | Blue Groove Flat Bit |
MFR Part No. | 10502804 |
Number of Pieces | 1 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |