Irwin

10502823 4x40mm BLUE GROOVE FLAT BIT

SKU:

IRW5651515R

MPN:

10502823

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    These IRWIN® Blue Groove Flat Bits boast a patented groove point and cutting edge, that is specifically designed to cut and not scrape the timber. They are 4 times faster than standard flat bits, whilst the parabolic scoop optimises control and removal of wood chips. Finished with an improved relief angle from 12° to 17°, each flat bit is 152mm in length and 10% larger in diameter for added durability.


    Features and Benefits
    • Durable design for product longevity
    • Four times quicker than standard flat bits
    • Parabolic scoop improves and hastens the removal of wood chips and material
    • Available in a range of sizes to suit your specific needs
    • Increased relief angle from 12° to 17°
    • Patented groove point and cutting edge for superior performance


    Typical Applications
    • Carpentry
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    Diameter

    40mm

    EAN

    0024721889409

    Item

    Blue Groove Flat Bit

    MFR Part No.

    10502823

    Number of Pieces

    1

    System of Measurement

    Metric

    UNSPSC Code

    23101512