£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Universal sets for cicular cut-outs on wood, plastic or metal.
Features:
-Intake system: standard drill Chuck, keyless chuck
-Plastic case
-2608594193: HSS (high speed steel) material, 2608594192: bimetal material
Attribute | Value |
---|---|
Brand | Bosch |
Contents | 11x holesaws 1x mandrel 2x pilot drills |
Diameter | 20 - 76mm |
EAN | 3165140949620 |
Item | Holesaw Sets |
MFR Part No. | 2608594193 |
Number of Pieces | 14 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |