£98.29
Ex VAT
£117.95
Inc VAT
Product Details
Product Specification
Product Documents
BI-Metal Speed Slot® Hole Saw Kits with T3 Technology™ - Electricians 8 Piece
Convenient Storage for Trade-Specific Uses
Durable construction resists damage caused by drops and tough workplace environments.
Secure latches close case tightly and securely. Metal latches and metal pin hinges won't break or tear.
Set Includes 16mm,20mm,25mm,32mm,38mm,51mm Hole Saws, 2L Snap Back Arbor, 1L Standard Arbor
Attribute | Value |
---|---|
Brand | Lenox |
Contents | 16mm,20mm,25mm,32mm,38mm,51mm Hole Saws, 2L Snap Back Arbor, 1L Standard Arbor |
Diameter | 16 - 51mm |
EAN | 0885363001679 |
Item | Holesaw Sets |
MFR Part No. | 1768662 |
Number of Pieces | 8 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |